Shop All Composite Rods
Usa Industrials
G-11 Garolite Rod - 3/4" Diameter x 1 ft. Long
Mfr # BULK-CR-GG11-34
Zoro # G7921993
Sold in multiples of 3 for $120.57
$120.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-11 Garolite
- Color Green
- Plastic Length 1 ft.
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG11-34
- Zoro # G7921993
- UPC # 193005926144
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 3/4" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | G-11 Garolite |
Color | Green |
Friction Rating | Not Rated |
Tensile Strength | 37,000 psi |
Impact Strength | 12.0 ft. - lbs./in. |
Tensile Strength Rating | Excellent |
Density | 0.066 lbs / cu. in. |
Friction Coefficient | Not Rated |
Water Absorption | 0.005 |
Temperature Range | 300 Degrees F |
Standards | UL 94 HB |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Hardness | Rockwell M110 |
Description
G-11 Garolite Rod - 3/4" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods