Shop All Composite Rods
Usa Industrials
G-11 Garolite Rod - 1/4" Diameter x 1 ft. Long
Mfr # BULK-CR-GG11-27
Zoro # G7922492
product price: $11.69
/ea
Sold in multiples of 9 for $105.21
$105.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-11 Garolite
- Color Green
- Plastic Length 1 ft.
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG11-27
- Zoro # G7922492
- UPC # 193005926083
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 1/4" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | G-11 Garolite |
Color | Green |
Density | 0.066 lbs / cu. in. |
Water Absorption Rating | Poor |
Standards | UL 94 HB |
Tensile Strength Rating | Excellent |
Temperature Range | 300 Degrees F |
Water Absorption | 0.005 |
Tensile Strength | 37,000 psi |
Impact Strength | 12.0 ft. - lbs./in. |
Hardness | Rockwell M110 |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Description
G-11 Garolite Rod - 1/4" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-900)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods