Shop All Composite Bars
Usa Industrials
G-11 Garolite Bar - 1/4" Thick x 2" Wide x 48" Long
Mfr # BULK-CS-GG11-109
Zoro # G7921880
product price: $34.15
/ea
Sold in multiples of 3 for $102.45
$102.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-109
- Zoro # G7921880
- UPC # 193005923853
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 2" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Friction Rating | Not Rated |
Water Absorption Rating | Poor |
Tensile Strength | 37,000 psi |
Hardness | Rockwell M110 |
Tensile Strength Rating | Excellent |
Water Absorption | 0.005 |
Standards | UL 94 HB |
Grade | Standard |
Impact Strength Rating | Excellent |
Density | 0.066 lbs / cu. in. |
Thickness Tolerance | (-0.006" - +0.01") |
Thickness | 1/4" |
Impact Strength | 12.0 ft.-lbs./in. |
Temperature Range | 300 Degrees F |
Description
G-11 Garolite Bar - 1/4" Thick x 2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-26)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-UHMW-ESD-2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- Usa Industrials Composite Bars