Shop All Composite Bars
Usa Industrials
G-11 Garolite Bar - 1/16" Thick x 4" Wide x 48" Long
Mfr # BULK-CS-GG11-158
Zoro # G7921293
product price: $21.59
/ea
Sold in multiples of 5 for $107.95
$107.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-158
- Zoro # G7921293
- UPC # 193005923938
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Water Absorption Rating | Poor |
Impact Strength | 12.0 ft.-lbs./in. |
Density | 0.066 lbs / cu. in. |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Impact Strength Rating | Excellent |
Thickness Tolerance | (-0.004" - +0.005") |
Tensile Strength Rating | Excellent |
Temperature Range | 300 Degrees F |
Grade | Standard |
Clarity | Opaque |
Water Absorption | 0.005 |
Tensile Strength | 37,000 psi |
Friction Rating | Not Rated |
Thickness | 1/16" |
Hardness | Rockwell M110 |
Description
G-11 Garolite Bar - 1/16" Thick x 4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 3 Ft (2EZK8)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.032" Thick x 12" Width x 12" Length - Black (36-005B-032)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Rubber, Vinyl, 1/16 In Th, 36 Inx25 Ft (BULK-RS-PVC70-40)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- Usa Industrials Composite Bars