Shop All Composite Bars
Usa Industrials
G-11 Garolite Bar - 1" Thick x 2" Wide x 24" Long
Mfr # BULK-CS-GG11-101
Zoro # G7920882
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-101
- Zoro # G7920882
- UPC # 193005923822
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 2" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Temperature Range | 300 Degrees F |
Hardness | Rockwell M110 |
Thickness | 1" |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Impact Strength | 12.0 ft.-lbs./in. |
Tensile Strength | 37,000 psi |
Standards | UL 94 HB |
Impact Strength Rating | Excellent |
Density | 0.066 lbs / cu. in. |
Friction Rating | Not Rated |
Clarity | Opaque |
Grade | Standard |
Friction Coefficient | Not Rated |
Water Absorption | 0.005 |
Thickness Tolerance | (-0.047" - +0.047") |
Description
G-11 Garolite Bar - 1" Thick x 2" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft (4YTZ8)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (7128_12_12)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- Usa Industrials Composite Bars