Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 5/8" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GFR4-177
Zoro # G7915982
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-177
- Zoro # G7915982
- UPC # 193005922580
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Friction Rating | Not Rated |
Temperature Range | 280 Degrees F |
Impact Strength Rating | Excellent |
Hardness | Rockwell M110 |
Thickness Tolerance | (-0.034" - +0.025") |
Standards | UL 94 V0 |
Friction Coefficient | Not Rated |
Water Absorption | 0.0015 |
Grade | Standard |
Density | 0.072 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Thickness | 5/8" |
Clarity | Opaque |
Tensile Strength | 38,000 psi |
Water Absorption Rating | Good |
Impact Strength | 14.0 ft.-lbs./in. |
Description
G-10/FR4 Garolite Sheet - 5/8" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- 3M Plastic Shting /w 388N YelLw Mskg Tp 067 (06724)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-S40-85)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- Usa Industrials Composite Sheets