Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 3/4" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GFR4-35
Zoro # G7921914
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-35
- Zoro # G7921914
- UPC # 193005921590
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Clarity | Opaque |
Tensile Strength | 38,000 psi |
Impact Strength | 14.0 ft.-lbs./in. |
Standards | UL 94 V0 |
Grade | Standard |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.022" - +0.057") |
Water Absorption | 0.0015 |
Hardness | Rockwell M110 |
Thickness | 3/4" |
Density | 0.072 lbs / cu. in. |
Water Absorption Rating | Good |
Impact Strength Rating | Excellent |
Temperature Range | 280 Degrees F |
Tensile Strength Rating | Excellent |
Description
G-10/FR4 Garolite Sheet - 3/4" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 6 In Leg, 4 Ft L (2EYY2)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 25 Ft. (ZUSA-RC-884)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-N50-90)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- Usa Industrials Composite Sheets