Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GFR4-56
Zoro # G7917629
product price: $10.99
/ea
Sold in multiples of 9 for $98.91
$98.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-56
- Zoro # G7917629
- UPC # 193005921750
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Grade | Standard |
Density | 0.072 lbs / cu. in. |
Hardness | Rockwell M110 |
Tensile Strength | 38,000 psi |
Thickness Tolerance | (-0.011" - +0.006") |
Friction Rating | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Clarity | Opaque |
Standards | UL 94 V0 |
Friction Coefficient | Not Rated |
Water Absorption | 0.0015 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Excellent |
Thickness | 3/16" |
Water Absorption Rating | Good |
Temperature Range | 280 Degrees F |
Description
G-10/FR4 Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES5911611250T)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X1X50T)
- LAVI INDUSTRIES , 8' Foot Rail Kit, 2" Tube, Satin Stainless Steel (44-FR1008/2)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 3 Ft L (3ANH3)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- Usa Industrials Composite Sheets