Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 2" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GFR4-26
Zoro # G7920289
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-26
- Zoro # G7920289
- UPC # 193005921507
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Density | 0.072 lbs / cu. in. |
Tensile Strength | 38,000 psi |
Friction Rating | Not Rated |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.051" - +0.067") |
Standards | UL 94 V0 |
Hardness | Rockwell M110 |
Grade | Standard |
Tensile Strength Rating | Excellent |
Temperature Range | 280 Degrees F |
Thickness | 2" |
Water Absorption Rating | Good |
Clarity | Opaque |
Impact Strength | 14.0 ft.-lbs./in. |
Water Absorption | 0.0015 |
Description
G-10/FR4 Garolite Sheet - 2" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7324_12_0)
- ZORO SELECT Red Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873290)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- Usa Industrials Composite Sheets