Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 1/32" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GFR4-53
Zoro # G7917750
product price: $5.99
/ea
Sold in multiples of 13 for $77.87
$77.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-53
- Zoro # G7917750
- UPC # 193005921729
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Grade | Standard |
Water Absorption | 0.0015 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Excellent |
Clarity | Opaque |
Temperature Range | 280 Degrees F |
Impact Strength | 14.0 ft.-lbs./in. |
Friction Rating | Not Rated |
Tensile Strength | 38,000 psi |
Water Absorption Rating | Good |
Thickness Tolerance | (-0.001" - +0.004") |
Thickness | 1/32" |
Density | 0.072 lbs / cu. in. |
Hardness | Rockwell M110 |
Standards | UL 94 V0 |
Friction Coefficient | Not Rated |
Description
G-10/FR4 Garolite Sheet - 1/32" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 36"x36", 60A (BULK-RS-RCY60-25)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 72 L. (6609)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- Usa Industrials Composite Sheets