Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 1/32" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GFR4-196
Zoro # G7915815
product price: $17.45
/ea
Sold in multiples of 4 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-196
- Zoro # G7915815
- UPC # 193005922771
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Thickness Tolerance | (-0.001" - +0.004") |
Clarity | Opaque |
Water Absorption Rating | Good |
Tensile Strength | 38,000 psi |
Friction Coefficient | Not Rated |
Temperature Range | 280 Degrees F |
Water Absorption | 0.0015 |
Impact Strength Rating | Excellent |
Thickness | 1/32" |
Grade | Standard |
Density | 0.072 lbs / cu. in. |
Hardness | Rockwell M110 |
Standards | UL 94 V0 |
Tensile Strength Rating | Excellent |
Friction Rating | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Description
G-10/FR4 Garolite Sheet - 1/32" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-94)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3" Dia. (BULK-PT-PC-55)
- RUBBER-CAL Neoprene Sheet - 80A - Smooth Finish - Adhesive Backing - 0.125" T x 12" W x 24" L - Black (30-P80-125)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333BT-25)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- Usa Industrials Composite Sheets