Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 1/2" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GFR4-189
Zoro # G7920155
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-189
- Zoro # G7920155
- UPC # 193005922702
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Water Absorption Rating | Good |
Impact Strength | 14.0 ft.-lbs./in. |
Standards | UL 94 V0 |
Clarity | Opaque |
Grade | Standard |
Tensile Strength Rating | Excellent |
Tensile Strength | 38,000 psi |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Thickness | 1/2" |
Temperature Range | 280 Degrees F |
Impact Strength Rating | Excellent |
Friction Rating | Not Rated |
Density | 0.072 lbs / cu. in. |
Thickness Tolerance | (-0.028" - +0.031") |
Water Absorption | 0.0015 |
Description
G-10/FR4 Garolite Sheet - 1/2" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 2, 0.011 In (21011)
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C2)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft (2KUN8)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- Usa Industrials Composite Sheets