Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GFR4-205
Zoro # G7915809
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-205
- Zoro # G7915809
- UPC # 193005922863
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Impact Strength Rating | Excellent |
Thickness | 1" |
Water Absorption | 0.0015 |
Thickness Tolerance | (-0.035" - +0.043") |
Standards | UL 94 V0 |
Grade | Standard |
Friction Rating | Not Rated |
Clarity | Opaque |
Temperature Range | 280 Degrees F |
Tensile Strength | 38,000 psi |
Water Absorption Rating | Good |
Density | 0.072 lbs / cu. in. |
Friction Coefficient | Not Rated |
Description
G-10/FR4 Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 In Dia x 3 Ft L (2HJY3)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- ZORO SELECT Carbon Steel Bar, 12" L, 3 1/4" W (18f.375x3.25-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- Usa Industrials Composite Sheets