Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 1-1/4" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GFR4-24
Zoro # G7920602
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-24
- Zoro # G7920602
- UPC # 193005921484
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Grade | Standard |
Density | 0.072 lbs / cu. in. |
Impact Strength Rating | Excellent |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Thickness | 1-1/4" |
Thickness Tolerance | (-0.049" - +0.041") |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0015 |
Hardness | Rockwell M110 |
Tensile Strength | 38,000 psi |
Temperature Range | 280 Degrees F |
Water Absorption Rating | Good |
Clarity | Opaque |
Standards | UL 94 V0 |
Description
G-10/FR4 Garolite Sheet - 1-1/4" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (1040HG-1/8-15)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 6 ft. L. (T63S3X.125-72)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- Usa Industrials Composite Sheets