Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 9/16" Diameter x 2 ft. Long
Mfr # BULK-CR-GFR4-83
Zoro # G7919613
Sold in multiples of 5 for $111.95
$111.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 2 ft.
- Diameter 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-83
- Zoro # G7919613
- UPC # 193005925567
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 9/16" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.000" - +0.060") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Temperature Range | 280 Degrees F |
Density | 0.072 lbs / cu. in. |
Impact Strength | 14.0 ft. - lbs./in. |
Impact Strength Rating | Excellent |
Water Absorption Rating | Good |
Hardness | Rockwell M110 |
Standards | UL 94 V0 |
Friction Rating | Not Rated |
Water Absorption | 0.0015 |
Tensile Strength | 38,000 psi |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Description
G-10/FR4 Garolite Rod - 9/16" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 4 In, 3 Ft (61F.188X4-36)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 60A (BULK-RS-S60-240)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods