Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 5/16" Diameter x 1 ft. Long
Mfr # BULK-CR-GFR4-28
Zoro # G7920429
product price: $10.65
/ea
Sold in multiples of 11 for $117.15
$117.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 1 ft.
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-28
- Zoro # G7920429
- UPC # 193005925192
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 5/16" |
Diameter Tolerance | (-0.014" - +0.023") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Standards | UL 94 V0 |
Temperature Range | 280 Degrees F |
Impact Strength Rating | Excellent |
Water Absorption Rating | Good |
Tensile Strength | 38,000 psi |
Friction Rating | Not Rated |
Water Absorption | 0.0015 |
Tensile Strength Rating | Excellent |
Density | 0.072 lbs / cu. in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Impact Strength | 14.0 ft. - lbs./in. |
Description
G-10/FR4 Garolite Rod - 5/16" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 4 ft (63A.125X1-48)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods