Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 3" Diameter x 1 ft. Long
Mfr # BULK-CR-GFR4-43
Zoro # G7917075
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 1 ft.
- Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-43
- Zoro # G7917075
- UPC # 193005925277
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 3" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.047" - +0.209") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Density | 0.072 lbs / cu. in. |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Temperature Range | 280 Degrees F |
Friction Rating | Not Rated |
Hardness | Rockwell M110 |
Water Absorption | 0.0015 |
Tensile Strength Rating | Excellent |
Tensile Strength | 38,000 psi |
Standards | UL 94 V0 |
Impact Strength | 14.0 ft. - lbs./in. |
Water Absorption Rating | Good |
Description
G-10/FR4 Garolite Rod - 3" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.1875" Carbon Steel Round Bar 12L14 Cold Drawn (7573_48_0)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods