Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 2" Diameter x 4 ft. Long
Mfr # BULK-CR-GFR4-67
Zoro # G7922389
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 4 ft.
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-67
- Zoro # G7922389
- UPC # 193005925451
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 2" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.031" - +0.028") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Hardness | Rockwell M110 |
Water Absorption | 0.0015 |
Impact Strength Rating | Excellent |
Impact Strength | 14.0 ft. - lbs./in. |
Water Absorption Rating | Good |
Standards | UL 94 V0 |
Temperature Range | 280 Degrees F |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Tensile Strength | 38,000 psi |
Density | 0.072 lbs / cu. in. |
Friction Rating | Not Rated |
Description
G-10/FR4 Garolite Rod - 2" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length (20-103)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.375X1.5 -12)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1" Dia. (2XML2)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods