Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 2" Diameter x 2 ft. Long
Mfr # BULK-CR-GFR4-92
Zoro # G7922431
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 2 ft.
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-92
- Zoro # G7922431
- UPC # 193005925659
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 2" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.031" - +0.028") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Standards | UL 94 V0 |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Density | 0.072 lbs / cu. in. |
Impact Strength | 14.0 ft. - lbs./in. |
Impact Strength Rating | Excellent |
Tensile Strength | 38,000 psi |
Tensile Strength Rating | Excellent |
Temperature Range | 280 Degrees F |
Water Absorption Rating | Good |
Friction Rating | Not Rated |
Water Absorption | 0.0015 |
Description
G-10/FR4 Garolite Rod - 2" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 6 ft L. (18017_72_0)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods