Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 2-1/2" Diameter x 2 ft. Long
Mfr # BULK-CR-GFR4-93
Zoro # G7921363
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 2 ft.
- Diameter 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-93
- Zoro # G7921363
- UPC # 193005925666
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 2-1/2" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.138" - +0.000") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Water Absorption | 0.0015 |
Friction Rating | Not Rated |
Impact Strength Rating | Excellent |
Water Absorption Rating | Good |
Tensile Strength | 38,000 psi |
Impact Strength | 14.0 ft. - lbs./in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Tensile Strength Rating | Excellent |
Standards | UL 94 V0 |
Density | 0.072 lbs / cu. in. |
Temperature Range | 280 Degrees F |
Description
G-10/FR4 Garolite Rod - 2-1/2" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878830)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (6995_72_0)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods