Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 1/4" Diameter x 2 ft. Long
Mfr # BULK-CR-GFR4-78
Zoro # G7920322
product price: $13.39
/ea
Sold in multiples of 7 for $93.73
$93.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 2 ft.
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-78
- Zoro # G7920322
- UPC # 193005925529
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 1/4" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Friction Rating | Not Rated |
Tensile Strength | 38,000 psi |
Temperature Range | 280 Degrees F |
Hardness | Rockwell M110 |
Water Absorption Rating | Good |
Impact Strength | 14.0 ft. - lbs./in. |
Density | 0.072 lbs / cu. in. |
Standards | UL 94 V0 |
Friction Coefficient | Not Rated |
Water Absorption | 0.0015 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Excellent |
Description
G-10/FR4 Garolite Rod - 1/4" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- ZORO SELECT Flat Stock, 0.125", 2" W, 6 ft. (CUREC00940)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-100)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods