Shop All Composite Rods
Usa Industrials
G-10/FR4 Garolite Rod - 1-1/2" Diameter x 2 ft. Long
Mfr # BULK-CR-GFR4-91
Zoro # G7917321
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10/FR4 Garolite
- Color Yellow
- Plastic Length 2 ft.
- Diameter 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GFR4-91
- Zoro # G7917321
- UPC # 193005925642
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 1-1/2" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.004" - +0.035") |
Details
Shape | Rod |
Material | G-10/FR4 Garolite |
Color | Yellow |
Water Absorption | 0.0015 |
Impact Strength Rating | Excellent |
Tensile Strength | 38,000 psi |
Water Absorption Rating | Good |
Temperature Range | 280 Degrees F |
Friction Rating | Not Rated |
Impact Strength | 14.0 ft. - lbs./in. |
Friction Coefficient | Not Rated |
Standards | UL 94 V0 |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Density | 0.072 lbs / cu. in. |
Description
G-10/FR4 Garolite Rod - 1-1/2" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-96)
- ZORO SELECT Rubber Sheet, EPDM, 3/8"Thick, 12"x12", 60A (BULK-RS-E60-27)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Neoprene HG 40 (1040-1/16HGEP)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods