Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 3/8" Thick x 3" Wide x 12" Long
Mfr # BULK-CS-GFR4-240
Zoro # G7920219
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-240
- Zoro # G7920219
- UPC # 193005923075
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 3" |
Plastic Length | 12" |
Width Tolerance | (-0.2" - +0.2") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Impact Strength Rating | Excellent |
Water Absorption Rating | Good |
Clarity | Opaque |
Friction Coefficient | Not Rated |
Water Absorption | 0.0015 |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength | 38,000 psi |
Standards | UL 94 V0 |
Thickness Tolerance | (-0.021" - +0.021") |
Density | 0.072 lbs / cu. in. |
Grade | Standard |
Temperature Range | 280 Degrees F |
Hardness | Rockwell M110 |
Thickness | 3/8" |
Description
G-10/FR4 Garolite Bar - 3/8" Thick x 3" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black (ZUSAESR-237)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- ZORO SELECT Rectngl, GaroltG10FR4, 3"x12", 1"T, Yllw, Opq (BULK-CS-GFR4-244)
- Usa Industrials Composite Bars