Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 3/8" Thick x 2" Wide x 24" Long
Mfr # BULK-CS-GFR4-97
Zoro # G7915824
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-97
- Zoro # G7915824
- UPC # 193005921996
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 2" |
Plastic Length | 24" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Tensile Strength | 38,000 psi |
Tensile Strength Rating | Excellent |
Temperature Range | 280 Degrees F |
Density | 0.072 lbs / cu. in. |
Thickness Tolerance | (-0.021" - +0.021") |
Clarity | Opaque |
Water Absorption | 0.0015 |
Water Absorption Rating | Good |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Standards | UL 94 V0 |
Impact Strength Rating | Excellent |
Thickness | 3/8" |
Impact Strength | 14.0 ft.-lbs./in. |
Friction Rating | Not Rated |
Grade | Standard |
Description
G-10/FR4 Garolite Bar - 3/8" Thick x 2" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 2 1/4 in Dia. (BULK-PR-ACB-424)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (4409_12_0)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- Usa Industrials Composite Bars