Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 3/4" Thick x 1" Wide x 48" Long
Mfr # BULK-CS-GFR4-87
Zoro # G7920724
product price: $32.89
/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-87
- Zoro # G7920724
- UPC # 193005921958
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Impact Strength | 14.0 ft.-lbs./in. |
Thickness | 3/4" |
Tensile Strength | 38,000 psi |
Grade | Standard |
Hardness | Rockwell M110 |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.022" - +0.057") |
Water Absorption | 0.0015 |
Standards | UL 94 V0 |
Clarity | Opaque |
Density | 0.072 lbs / cu. in. |
Impact Strength Rating | Excellent |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Good |
Temperature Range | 280 Degrees F |
Description
G-10/FR4 Garolite Bar - 3/4" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/8" Dia. (1UTW8)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 8 ft (63A.125X2-96)
- PROFESSIONAL PLASTICS Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000 (SPROFRBK.017X24.000X48.000GK17)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- ZORO SELECT Rectngl, GaroltG10FR4, 3"x12", 1"T, Yllw, Opq (BULK-CS-GFR4-244)
- Usa Industrials Composite Bars