Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 2" Thick x 4" Wide x 12" Long
Mfr # BULK-CS-GFR4-260
Zoro # G7920794
product price: $74.59
/ea
Sold in multiples of 2 for $149.18
$149.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-260
- Zoro # G7920794
- UPC # 193005923228
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 12" |
Width Tolerance | (-0.2" - +0.2") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Temperature Range | 280 Degrees F |
Hardness | Rockwell M110 |
Water Absorption | 0.0015 |
Impact Strength | 14.0 ft.-lbs./in. |
Impact Strength Rating | Excellent |
Tensile Strength Rating | Excellent |
Thickness Tolerance | (-0.051" - +0.067") |
Grade | Standard |
Water Absorption Rating | Good |
Thickness | 2" |
Density | 0.072 lbs / cu. in. |
Tensile Strength | 38,000 psi |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Standards | UL 94 V0 |
Clarity | Opaque |
Description
G-10/FR4 Garolite Bar - 2" Thick x 4" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Steel, 4140, 3/8 x 1 In, 1 Ft L (2HKE6)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 3 Ft (2EZK8)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 5" Dia. (1UXB9)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- Usa Industrials Composite Bars