Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 1/8" Thick x 1" Wide x 24" Long
Mfr # BULK-CS-GFR4-68
Zoro # G7920891
Sold in multiples of 11 for $108.35
$108.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-68
- Zoro # G7920891
- UPC # 193005921859
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Temperature Range | 280 Degrees F |
Impact Strength | 14.0 ft.-lbs./in. |
Clarity | Opaque |
Water Absorption | 0.0015 |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Water Absorption Rating | Good |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Excellent |
Standards | UL 94 V0 |
Grade | Standard |
Thickness Tolerance | (-0.005" - +0.005") |
Hardness | Rockwell M110 |
Tensile Strength | 38,000 psi |
Density | 0.072 lbs / cu. in. |
Thickness | 1/8" |
Description
G-10/FR4 Garolite Bar - 1/8" Thick x 1" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #29, 13/97, 0.134 In (O1D#296)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- ZORO SELECT Rectngl, GaroltG10FR4, 3"x12", 1"T, Yllw, Opq (BULK-CS-GFR4-244)
- Usa Industrials Composite Bars