Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GFR4-148
Zoro # G7915912
Sold in multiples of 4 for $81.16
$81.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-148
- Zoro # G7915912
- UPC # 193005922344
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Impact Strength Rating | Excellent |
Impact Strength | 14.0 ft.-lbs./in. |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Density | 0.072 lbs / cu. in. |
Standards | UL 94 V0 |
Thickness Tolerance | (-0.01" - +0.01") |
Temperature Range | 280 Degrees F |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Tensile Strength | 38,000 psi |
Hardness | Rockwell M110 |
Water Absorption Rating | Good |
Water Absorption | 0.0015 |
Grade | Standard |
Thickness | 1/4" |
Description
G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001310BLU)
- ZORO SELECT Rod, Steel, 8620, 3/4 In Dia x 3 Ft L (2KUK1)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- Usa Industrials Composite Bars