Shop All Composite Bars
Usa Industrials
G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 12" Long
Mfr # BULK-CS-GFR4-215
Zoro # G7921844
product price: $9.59
/ea
Sold in multiples of 9 for $86.31
$86.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-215
- Zoro # G7921844
- UPC # 193005922931
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 12" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Standards | UL 94 V0 |
Water Absorption Rating | Good |
Temperature Range | 280 Degrees F |
Tensile Strength | 38,000 psi |
Grade | Standard |
Hardness | Rockwell M110 |
Thickness | 1/2" |
Impact Strength Rating | Excellent |
Density | 0.072 lbs / cu. in. |
Clarity | Opaque |
Water Absorption | 0.0015 |
Thickness Tolerance | (-0.028" - +0.031") |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Description
G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/2 in Thick, Gray (ZUSASSR-FDA-22)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x24", 60 (BULK-RS-SBRFR75-65)
- K&S PRECISION METALS Solid Brass Rod .072 X 12in, 3PK (8169)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- Usa Industrials Composite Bars