Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG10-19
Zoro # G7920462
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-19
- Zoro # G7920462
- UPC # 193005920197
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Standards | UL 94 HB |
Temperature Range | 270 Degrees F |
Thickness Tolerance | (-0.021" - +0.021") |
Water Absorption | 0.0015 |
Thickness | 3/8" |
Impact Strength | 14.0 ft.-lbs./in. |
Density | 0.065 lbs / cu. in. |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Good |
Tensile Strength | 40,000 psi |
Hardness | Rockwell M110 |
Impact Strength Rating | Excellent |
Clarity | Opaque |
Grade | Standard |
Friction Rating | Not Rated |
Description
G-10 Garolite Sheet - 3/8" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1181128)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES5911611250T)
- ZORO SELECT Angle Stock, 304SS, 1/4 In T, 4 In Leg, 7 ft (08010)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- Usa Industrials Composite Sheets