Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GG10-43
Zoro # G7920970
product price: $27.35
/ea
Sold in multiples of 3 for $82.05
$82.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-43
- Zoro # G7920970
- UPC # 193005920432
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Impact Strength Rating | Excellent |
Water Absorption Rating | Good |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Tensile Strength | 40,000 psi |
Water Absorption | 0.0015 |
Thickness Tolerance | (-0.011" - +0.006") |
Standards | UL 94 HB |
Impact Strength | 14.0 ft.-lbs./in. |
Grade | Standard |
Density | 0.065 lbs / cu. in. |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Temperature Range | 270 Degrees F |
Thickness | 3/16" |
Clarity | Opaque |
Description
G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7685_36_0)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 48"x12", 60A (BULK-RS-RCY60-15)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- Usa Industrials Composite Sheets