Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 2" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG10-195
Zoro # G7917120
product price: $2,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-195
- Zoro # G7917120
- UPC # 193005921217
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Tensile Strength | 40,000 psi |
Density | 0.065 lbs / cu. in. |
Thickness Tolerance | (-0.051" - +0.067") |
Impact Strength Rating | Excellent |
Standards | UL 94 HB |
Temperature Range | 270 Degrees F |
Impact Strength | 14.0 ft.-lbs./in. |
Hardness | Rockwell M110 |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Grade | Standard |
Water Absorption | 0.0015 |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Water Absorption Rating | Good |
Thickness | 2" |
Description
G-10 Garolite Sheet - 2" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Strip, 40A, 10'x4"x0.25", Black (BULK-RS-H40-431)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/4" Dia. (2XMK9)
- USA INDUSTRIALS Natural Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 12"L (BULK-RS-NAT40-12)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- Usa Industrials Composite Sheets