Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 2" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG10-208
Zoro # G7915930
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-208
- Zoro # G7915930
- UPC # 193005921347
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Grade | Standard |
Clarity | Opaque |
Impact Strength Rating | Excellent |
Temperature Range | 270 Degrees F |
Water Absorption Rating | Good |
Thickness Tolerance | (-0.051" - +0.067") |
Friction Coefficient | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0015 |
Density | 0.065 lbs / cu. in. |
Friction Rating | Not Rated |
Standards | UL 94 HB |
Hardness | Rockwell M110 |
Tensile Strength | 40,000 psi |
Thickness | 2" |
Description
G-10 Garolite Sheet - 2" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 6 Ft L (60R.75-72)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- Usa Industrials Composite Sheets