Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1/4" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG10-187
Zoro # G7922282
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-187
- Zoro # G7922282
- UPC # 193005921132
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Friction Rating | Not Rated |
Standards | UL 94 HB |
Thickness Tolerance | (-0.01" - +0.01") |
Clarity | Opaque |
Impact Strength | 14.0 ft.-lbs./in. |
Density | 0.065 lbs / cu. in. |
Hardness | Rockwell M110 |
Water Absorption | 0.0015 |
Friction Coefficient | Not Rated |
Grade | Standard |
Thickness | 1/4" |
Water Absorption Rating | Good |
Impact Strength Rating | Excellent |
Tensile Strength | 40,000 psi |
Tensile Strength Rating | Excellent |
Temperature Range | 270 Degrees F |
Description
G-10 Garolite Sheet - 1/4" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.46375 in Overall Width, Style: Trim with a Top Bulb (5M062B3X3/32A-25)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 100 Ft. (ZUSA-RC-240)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- ZORO SELECT PlstcSht, GaroCE, 12"x12", 0.125"T, Brw, Opq (BULK-CS-GCE-42)
- Usa Industrials Composite Sheets