Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1/32" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG10-196
Zoro # G7921153
product price: $24.29
/ea
Sold in multiples of 4 for $97.16
$97.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-196
- Zoro # G7921153
- UPC # 193005921224
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Tensile Strength Rating | Excellent |
Thickness | 1/32" |
Density | 0.065 lbs / cu. in. |
Water Absorption | 0.0015 |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Water Absorption Rating | Good |
Tensile Strength | 40,000 psi |
Thickness Tolerance | (-0.001" - +0.004") |
Grade | Standard |
Friction Coefficient | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Impact Strength Rating | Excellent |
Hardness | Rockwell M110 |
Temperature Range | 270 Degrees F |
Clarity | Opaque |
Description
G-10 Garolite Sheet - 1/32" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx36In L (A2116346)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.1875x24x241)
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- Usa Industrials Composite Sheets