Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1/2" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GG10-176
Zoro # G7920821
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-176
- Zoro # G7920821
- UPC # 193005921026
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Thickness | 1/2" |
Thickness Tolerance | (-0.028" - +0.031") |
Temperature Range | 270 Degrees F |
Water Absorption Rating | Good |
Tensile Strength Rating | Excellent |
Density | 0.065 lbs / cu. in. |
Standards | UL 94 HB |
Impact Strength Rating | Excellent |
Tensile Strength | 40,000 psi |
Friction Rating | Not Rated |
Grade | Standard |
Hardness | Rockwell M110 |
Clarity | Opaque |
Friction Coefficient | Not Rated |
Water Absorption | 0.0015 |
Impact Strength | 14.0 ft.-lbs./in. |
Description
G-10 Garolite Sheet - 1/2" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001331BLU)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT Rod, Aluminum, 2024, 3 In Dia x 1 Ft L (2EZL2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/16" Dia. (2XNZ8)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- Usa Industrials Composite Sheets