Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG10-197
Zoro # G7920261
product price: $44.95
/ea
Sold in multiples of 3 for $134.85
$134.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-197
- Zoro # G7920261
- UPC # 193005921231
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Water Absorption Rating | Good |
Impact Strength Rating | Excellent |
Water Absorption | 0.0015 |
Grade | Standard |
Tensile Strength | 40,000 psi |
Hardness | Rockwell M110 |
Thickness Tolerance | (-0.004" - +0.005") |
Impact Strength | 14.0 ft.-lbs./in. |
Thickness | 1/16" |
Clarity | Opaque |
Temperature Range | 270 Degrees F |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Density | 0.065 lbs / cu. in. |
Standards | UL 94 HB |
Description
G-10 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-H60-170)
- ZORO SELECT 4142 Flat Stock, 2In Wx18In L (NT1228)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- ZORO SELECT PlstcSht, GarolitXX, 12"x12", 0.5"T, Blk, Opq (BULK-CS-GXXB-46)
- Usa Industrials Composite Sheets