Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG10-205
Zoro # G7920130
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-205
- Zoro # G7920130
- UPC # 193005921316
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Water Absorption Rating | Good |
Clarity | Opaque |
Grade | Standard |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Tensile Strength | 40,000 psi |
Friction Rating | Not Rated |
Temperature Range | 270 Degrees F |
Thickness Tolerance | (-0.035" - +0.043") |
Density | 0.065 lbs / cu. in. |
Thickness | 1" |
Impact Strength Rating | Excellent |
Water Absorption | 0.0015 |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Description
G-10 Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 1 Ft L (2EXG4)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-14)
- ZORO SELECT Flat, Steel, 4140, 1/2 x 1 In, 1 Ft L (2HKF3)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (BULK-RS-SBR75-170)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- Usa Industrials Composite Sheets