Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1-1/4" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG10-193
Zoro # G7920742
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,321.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-193
- Zoro # G7920742
- UPC # 193005921194
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Tensile Strength | 40,000 psi |
Density | 0.065 lbs / cu. in. |
Water Absorption | 0.0015 |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Grade | Standard |
Temperature Range | 270 Degrees F |
Standards | UL 94 HB |
Impact Strength Rating | Excellent |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Thickness | 1-1/4" |
Water Absorption Rating | Good |
Thickness Tolerance | (-0.049" - +0.041") |
Hardness | Rockwell M110 |
Description
G-10 Garolite Sheet - 1-1/4" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-869)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 8" Disc (22-01-250)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- Usa Industrials Composite Sheets