Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1-1/4" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG10-206
Zoro # G7920200
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-206
- Zoro # G7920200
- UPC # 193005921323
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Tensile Strength | 40,000 psi |
Standards | UL 94 HB |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Density | 0.065 lbs / cu. in. |
Grade | Standard |
Thickness Tolerance | (-0.049" - +0.041") |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Good |
Water Absorption | 0.0015 |
Thickness | 1-1/4" |
Clarity | Opaque |
Friction Rating | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Temperature Range | 270 Degrees F |
Description
G-10 Garolite Sheet - 1-1/4" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 4 mil X 20 ft. W X 100 ft. L Polyethylene Clear (625954)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-262)
- E. JAMES Sheet Rubber, 3/16, 12" x 24" Neo Economy 70 (50070-3/16B)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- Usa Industrials Composite Sheets