Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1-1/2" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GG10-181
Zoro # G7920760
product price: $2,225.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,225.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-181
- Zoro # G7920760
- UPC # 193005921071
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Clarity | Opaque |
Water Absorption | 0.0015 |
Friction Coefficient | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Thickness | 1-1/2" |
Grade | Standard |
Temperature Range | 270 Degrees F |
Tensile Strength | 40,000 psi |
Thickness Tolerance | (-0.043" - +0.055") |
Standards | UL 94 HB |
Impact Strength Rating | Excellent |
Water Absorption Rating | Good |
Density | 0.065 lbs / cu. in. |
Hardness | Rockwell M110 |
Friction Rating | Not Rated |
Description
G-10 Garolite Sheet - 1-1/2" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-E60-98)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-895)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- Usa Industrials Composite Sheets