Shop All Composite Rods
Usa Industrials
G-10 Garolite Rod - 5/16" Diameter x 1 ft. Long
Mfr # BULK-CR-GG10-28
Zoro # G7915860
Sold in multiples of 7 for $111.93
$111.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10 Garolite
- Color Yellow
- Plastic Length 1 ft.
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG10-28
- Zoro # G7915860
- UPC # 193005925734
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 5/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | G-10 Garolite |
Color | Yellow |
Hardness | Rockwell M110 |
Temperature Range | 270 Degrees F |
Impact Strength | 14.0 ft. - lbs./in. |
Water Absorption | 0.0015 |
Friction Rating | Not Rated |
Standards | UL 94 HB |
Tensile Strength | 40,000 psi |
Density | 0.065 lbs / cu. in. |
Impact Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Good |
Description
G-10 Garolite Rod - 5/16" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods