Shop All Composite Rods
Usa Industrials
G-10 Garolite Rod - 3/4" Diameter x 1 ft. Long
Mfr # BULK-CR-GG10-34
Zoro # G7921862
product price: $41.19
/ea
Sold in multiples of 2 for $82.38
$82.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10 Garolite
- Color Yellow
- Plastic Length 1 ft.
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG10-34
- Zoro # G7921862
- UPC # 193005925789
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 3/4" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | G-10 Garolite |
Color | Yellow |
Friction Coefficient | Not Rated |
Standards | UL 94 HB |
Impact Strength | 14.0 ft. - lbs./in. |
Impact Strength Rating | Excellent |
Tensile Strength | 40,000 psi |
Density | 0.065 lbs / cu. in. |
Hardness | Rockwell M110 |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0015 |
Water Absorption Rating | Good |
Friction Rating | Not Rated |
Temperature Range | 270 Degrees F |
Description
G-10 Garolite Rod - 3/4" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7368_12_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (CCN591/2X1X25)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods