Shop All Composite Rods
Usa Industrials
G-10 Garolite Rod - 1/2" Diameter x 4 ft. Long
Mfr # BULK-CR-GG10-57
Zoro # G7917434
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10 Garolite
- Color Yellow
- Plastic Length 4 ft.
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG10-57
- Zoro # G7917434
- UPC # 193005925871
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 1/2" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | G-10 Garolite |
Color | Yellow |
Temperature Range | 270 Degrees F |
Friction Rating | Not Rated |
Impact Strength | 14.0 ft. - lbs./in. |
Tensile Strength | 40,000 psi |
Standards | UL 94 HB |
Water Absorption | 0.0015 |
Hardness | Rockwell M110 |
Water Absorption Rating | Good |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Density | 0.065 lbs / cu. in. |
Impact Strength Rating | Excellent |
Description
G-10 Garolite Rod - 1/2" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 2" Width x 36" Length - 50A Durometer - Black (30-S50-250)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 3/8 in Thick, Pink (5GDL9)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods