Shop All Composite Rods
Usa Industrials
G-10 Garolite Rod - 1/16" Diameter x 4 ft. Long
Mfr # BULK-CR-GG10-51
Zoro # G7917111
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material G-10 Garolite
- Color Yellow
- Plastic Length 4 ft.
- Diameter 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GG10-51
- Zoro # G7917111
- UPC # 193005925826
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 1/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | G-10 Garolite |
Color | Yellow |
Impact Strength | 14.0 ft. - lbs./in. |
Water Absorption | 0.0015 |
Hardness | Rockwell M110 |
Standards | UL 94 HB |
Temperature Range | 270 Degrees F |
Friction Rating | Not Rated |
Impact Strength Rating | Excellent |
Density | 0.065 lbs / cu. in. |
Water Absorption Rating | Good |
Friction Coefficient | Not Rated |
Tensile Strength | 40,000 psi |
Tensile Strength Rating | Excellent |
Description
G-10 Garolite Rod - 1/16" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick (BULK-PF-PC-75)
- SCHAEFER BRUSH Aluminum Rod, 12-24, Male-Female Thd, 2 ft. (13002)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-25)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods