Shop All Composite Bars
Usa Industrials
G-10 Garolite Bar - 1/8" Thick x 4" Wide x 48" Long
Mfr # BULK-CS-GG10-159
Zoro # G7922115
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-159
- Zoro # G7922115
- UPC # 193005920920
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Width Tolerance | (-0.2" - +0.2") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Temperature Range | 270 Degrees F |
Water Absorption | 0.0015 |
Density | 0.065 lbs / cu. in. |
Thickness | 1/8" |
Grade | Standard |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.005" - +0.005") |
Friction Rating | Not Rated |
Hardness | Rockwell M110 |
Tensile Strength Rating | Excellent |
Impact Strength | 14.0 ft.-lbs./in. |
Impact Strength Rating | Excellent |
Clarity | Opaque |
Water Absorption Rating | Good |
Tensile Strength | 40,000 psi |
Description
G-10 Garolite Bar - 1/8" Thick x 4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 1.000" Thick (1YYN6)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 40A (BULK-RS-S40-817)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- Usa Industrials Composite Bars