Shop All Composite Bars
Usa Industrials
G-10 Garolite Bar - 1/2" Thick x 2" Wide x 48" Long
Mfr # BULK-CS-GG10-111
Zoro # G7921661
product price: $41.29
/ea
Sold in multiples of 3 for $123.87
$123.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-111
- Zoro # G7921661
- UPC # 193005920845
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 2" |
Plastic Length | 48" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Clarity | Opaque |
Density | 0.065 lbs / cu. in. |
Friction Coefficient | Not Rated |
Grade | Standard |
Impact Strength | 14.0 ft.-lbs./in. |
Thickness | 1/2" |
Standards | UL 94 HB |
Hardness | Rockwell M110 |
Thickness Tolerance | (-0.028" - +0.031") |
Impact Strength Rating | Excellent |
Water Absorption | 0.0015 |
Friction Rating | Not Rated |
Water Absorption Rating | Good |
Tensile Strength Rating | Excellent |
Temperature Range | 270 Degrees F |
Tensile Strength | 40,000 psi |
Description
G-10 Garolite Bar - 1/2" Thick x 2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-898)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873070)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- Usa Industrials Composite Bars