Shop All Composite Bars
Usa Industrials
G-10 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long
Mfr # BULK-CS-GG10-85
Zoro # G7920943
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-85
- Zoro # G7920943
- UPC # 193005920746
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Thickness Tolerance | (-0.028" - +0.031") |
Impact Strength Rating | Excellent |
Clarity | Opaque |
Standards | UL 94 HB |
Tensile Strength | 40,000 psi |
Grade | Standard |
Friction Coefficient | Not Rated |
Impact Strength | 14.0 ft.-lbs./in. |
Water Absorption | 0.0015 |
Thickness | 1/2" |
Hardness | Rockwell M110 |
Temperature Range | 270 Degrees F |
Tensile Strength Rating | Excellent |
Density | 0.065 lbs / cu. in. |
Water Absorption Rating | Good |
Friction Rating | Not Rated |
Description
G-10 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.010" Thick (G15-10F-12X5)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A (BULK-RS-S60-792)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- Usa Industrials Composite Bars