Shop All Composite Bars
Usa Industrials
G-10 Garolite Bar - 1" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GG10-153
Zoro # G7920149
product price: $77.19
/ea
Sold in multiples of 2 for $154.38
Free Shipping & Returns
$154.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-153
- Zoro # G7920149
- UPC # 193005920906
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Impact Strength Rating | Excellent |
Water Absorption | 0.0015 |
Temperature Range | 270 Degrees F |
Density | 0.065 lbs / cu. in. |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.035" - +0.043") |
Grade | Standard |
Standards | UL 94 HB |
Clarity | Opaque |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Friction Coefficient | Not Rated |
Tensile Strength | 40,000 psi |
Thickness | 1" |
Impact Strength | 14.0 ft.-lbs./in. |
Water Absorption Rating | Good |
Description
G-10 Garolite Bar - 1" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2156_96_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (44r.5-12)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- Usa Industrials Composite Bars