Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Rfcd Neoprene Rubber Flange Gasket 3" - 1/16" T - #150
Mfr # BULK-FG-4007
Zoro # G7940805
product price: $3.99
/ea
Sold in multiples of 22 for $87.78
$87.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Outside Dia. 7-1/2"
- Inside Dia. 3-1/2"
- Bolt Holes 4
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-4007
- Zoro # G7940805
- UPC # 193005445188
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3" |
Outside Dia. | 7-1/2" |
Inside Dia. | 3-1/2" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/16" |
Color | Black |
Material of Construction | Neoprene Rubber |
Standards | ASME B16.21, ASTM D2000 BC 607, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -30° to 250°F |
Description
Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- ZORO SELECT O-Ring, Buna N, Dash 316, 1.380"O.D., PK25 (U38805.009.0118)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 3" Pipe - 1/8" T - #300 (BULK-FG-1035)
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 12" Pipe - 1/32" T - #300 (BULK-FG-6180)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-5338)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-5343)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1-1/2" Pipe - 1/16" T - #300 (BULK-FG-641)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-1032)
- Usa Industrials Flange & Ring Gaskets